This product requires certification to purchase.

1-1/2 in. Vinyl Pipe Hanger

PROFLO®

1-1/2 in. Vinyl Pipe Hanger

  • Fast #
  • Part #PF220J
  • Item #110068
  • Manufacturer Part #PF220J
4.5 out of 5 Customer Rating
Brand image
PROFLO®

1-1/2 in. Vinyl Pipe Hanger

  • Fast #
  • Part #PF220J
  • Item #110068
  • Manufacturer Part #PF220J
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • One-piece, galvanized steel compression gasket
  • For use with hub and spigot cast iron pipe and fittings
  • Multi-tite design
  • Neoprene construction
  • Conforms to ASTM C564
  • Made in the USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-564
Coating:
Vinyl, Galvanized
Fits Pipe Size:
1-1/2 in
Material:
Steel
Product Type:
Pipe Hanger
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
781889078457