3 Ton - 14.3 SEER2 - Single-Stage Heat Pump - R-454B - 208/230/1
5TWR4 Series 3 Ton - 14.3 SEER2 - Single-Stage Heat Pump - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 36000
- CFM:
- 4230
- Coil Type:
- Spine Fin
- Collection:
- 5TWR4 Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 34
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- Factory Std. Refrigerant Charge:
- 10
- HSPF2:
- 7.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 33
- Horsepower:
- 1.13 hp
- Liquid Line (OD):
- 5/16
- Lock Rotor Amps (LRA):
- 13.5
- Max Fuse Size:
- 30
- Minimum Circuit Ampacity (MCA):
- 19
- Phase:
- Single Phase
- Proposition 65:
- WARNING! This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Rated Load Amps (RLA):
- 13.5
- Refrigerant:
- R-454B
- SEER:
- 14.0
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 199
- Width:
- 37