This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Chrome

Signature Hardware

Lentz Single Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #SHK498440
  • Item #11524285
  • Manufacturer Part #498440
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Single Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #SHK498440
  • Item #11524285
  • Manufacturer Part #498440
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Metal handle.
  • Temperature outlet factory preset to 104 degrees Fahrenheit.
  • Temperature can be easily adjusted up and down to user's comfort level.
  • Scald guard protection.
  • High temperature limit stop.
  • Thermostatic technology keeps shower temperature within 1 degree Celsius.
  • For proper installation, requires use of volume control valve and trim.
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Lentz
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
6-11/16
Escutcheon Width:
13/16
Handle Material:
Metal
Handle Type:
Knob
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Trim Only:
No
Valve Body Material:
Bronze
Valve Trim Type:
Thermostatic