17 x 19 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Bealeton 17 x 19 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 280-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from Stainless Steel
- The single basin design maximizes the amount of useable space in the sink basin
- Overall Sink Size: 17 in x 19 in
- Features a faucet deck with 1 predrilled faucet hole
- Standard 3-1/2 in drain connection; compatible with most basket strainers and garbage disposals
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B45.4-22
- Collection:
- Bealeton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 22
- IAPMO Listed:
- Yes
- Length:
- 17
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 14 in x 14 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 19 in
- UPC:
- 199242004935
- Width:
- 19