80% AFUE - 40k BTU - Upflow Gas Furnace - 17.5" W
80% AFUE - 40k BTU - Upflow Gas Furnace - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80
- BTU:
- 40000
- Blower Type:
- ECM Constant Torque
- CEC Compliant:
- For Sale in CA
- Configuration:
- Multi-Position
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Tonnage:
- 2 - 3 Ton
- Width:
- 17-1/2