160 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
RTG Series 160 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to .82 UEF
- Up to 34% more efficient than a standard 50-gallon tank
- External Remote included
- Rheem Exclusive! Hot Start Programming™ ensures the unit is in a ready state between back to back usage, minimizing any cold water bursts
- 1/2" Gas line compatibility (subject to local code)
- Meets 14 ng/J NOX requirements - SCAQMD rule 1146.2 compliant
- Warranty: 15-year limited warranty on heat exchanger, 5-year limited warranty on parts and 1-year in-home labor warranty
- Additional savings: Qualifies for tax incentives and rebates through many utility companies, state/local/federal governments.
Documents
Specifications
- Application:
- Residential
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- Collection:
- RTG Series
- Condensing:
- No
- Energy Star Compliant:
- No
- Flow Rate:
- 7.0 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Outdoor
- MBH:
- 160
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- UPC:
- 662021758676
- Volts:
- 120V
- Weight:
- 45.5
- Width:
- 13-31/100