8 in. DWV Plug
Gripper® 8 in. DWV Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 128-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Plug is rated for 17 PSI or 40 ft. of head pressure
- 8 in
- Extra large zinc wing nut for ease of tightening, no wrench required
- Natural rubber O-ring for excellent expansion and memory
- ABS glass-reinforced plates for added strength
- Zinc-Plated carriage bolt resists rust and corrosion
- Galvanized carriage bolt prevents corrosion
- End-of-pipe gripper
Specifications
- Application:
- DWV, Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- Gripper®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3-3/4
- Material:
- Glass Reinforced Plastic, Natural Rubber, Metal
- Material Type:
- ABS
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 17 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Range (in):
- 7.70 in - 8.03 in
- Size:
- 8 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- UPC:
- 675115270275
- Weight:
- 3