This product requires certification to purchase.

35A Time Delay Cartridge Fuse

This product has been replaced by

CLASSRK5 TD 250V 35A FUSE 10PK
DiversiTech® 35A Time Delay Cartridge Fuse - Pack of 10
Manufacturer Part #FLNR035T
DiversiTech®

Eaton 35A Time Delay Cartridge Fuse

  • Fast #
  • Part #DIV7CRNR35
  • Item #1192679
  • Manufacturer Part #7-CRNR35
5 out of 5 Customer Rating
Brand image

This product has been replaced by

CLASSRK5 TD 250V 35A FUSE 10PK
DiversiTech® 35A Time Delay Cartridge Fuse - Pack of 10
Manufacturer Part #FLNR035T
DiversiTech®

Eaton 35A Time Delay Cartridge Fuse

  • Fast #
  • Part #DIV7CRNR35
  • Item #1192679
  • Manufacturer Part #7-CRNR35
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Provides time delay for over-current conditions
  • UL class RK-5
  • Made in the USA
  • Requires Certification

Specifications

AMP:
35
Collection:
Eaton
Diameter - Inside 1:
4/5
Length:
1-3/4
Origin:
Domestic
Product Type:
Time Delay Fuse
Size:
2 in x 3/4 in x 3 in
UL Listed:
Yes
UPC:
095247116997
Volts:
250V
Width:
4-1/4