This product requires certification to purchase.

Cold Cartridge for PFXC1414M

PROFLO®

Cold Cartridge for PFXC1414M

  • Fast #
  • Part #PFX141199PK
  • Item #1226902
  • Manufacturer Part #141199
4.9 out of 5 Customer Rating
Brand image
PROFLO®

Cold Cartridge for PFXC1414M

  • Fast #
  • Part #PFX141199PK
  • Item #1226902
  • Manufacturer Part #141199
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For 2-handle decorative lever kitchen gooseneck faucet, less spray
  • Quarter-turn design with washerless design
  • Solid brass waterways
  • Flow rate: 1.5 gpm
  • Water saving aerator
  • For PFXC1414M series faucets
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
PROFLO®, PFXC1414M
Cartridge Type:
Cold
Faucet Part Type:
Cartridge
Fits Brand:
PROFLO
Fits Model:
PFXC1414M
Flow Rate:
1.5 gpm
Height:
2
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Stem Type:
Cold
UPC:
781889192597
WaterSense Labeled:
No