6 in. Wall Vent Galvanized Steel
6 in. Wall Vent Galvanized Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal round wall vent for most applications such as air to air exchangers, fresh air intake, exhaust air removal, etc
Documents
Specifications
- Diameter:
- 6
- Height:
- 8-7/15
- Length:
- 12-71/100
- Material:
- Steel
- UPC:
- 097665768000
- Vent Duct Shape:
- Round
- Width:
- 8