Dual Mount Basin in Almond
Caxton® Dual Mount Basin in Almond
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oval basin with glazed underside
- No faucet holes and requires wall-mount or counter mount faucet
- Fits standard 14" x 17" countertop cutout
- With overflow
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Caxton®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Opening:
- 1-3/4
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 19-1/4
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 14 in x 4 in
- Sink Depth:
- 7-1/2
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 040688856193
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 16-1/4