This product requires certification to purchase.

20-7/8 in. Undermount Rectangular Vitreous China Bathroom Sink in Biscuit

KOHLER

Ladena® 20-7/8 in. Undermount Rectangular Vitreous China Bathroom Sink in Biscuit

  • Fast #
  • Part #K2214-G-96
  • Item #1286602
  • Manufacturer Part #2214-G-96
4.2 out of 5 Customer Rating
Brand image
KOHLER

Ladena® 20-7/8 in. Undermount Rectangular Vitreous China Bathroom Sink in Biscuit

  • Fast #
  • Part #K2214-G-96
  • Item #1286602
  • Manufacturer Part #2214-G-96
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Glazed underside works beautifully for countertop installations
  • Spacious basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Less supply
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Ladena®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Opening:
1-3/4
GSA Approved:
No
Height:
8-13/100
IAPMO Listed:
No
Length:
20-7/8
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Rectangular
Sink Bowl Size:
18-3/8 in x 11-5/8 in
Sink Depth:
8-1/8
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
040688856797
Width:
14-3/8