4 in. Ductile Iron Reduced Port Threaded 750# Ball Valve
Series S 4 in. Ductile Iron Reduced Port Threaded 750# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Material designed for better corrosion resistance and greater yield strength
- Fire safe
- Rugged locking device standard
- Maintenance free
- Made in the USA
Specifications
- ASTM:
- ASTM A-395 Class 60-40-18
- Collection:
- Series S
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Carbon Steel/Ductile Iron
- MSS:
- MSS SP-25
- Material:
- Ductile Iron
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 750#
- Valve Body Style:
- Threaded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Nylon
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Ball Valve
- Weight:
- 36