This product requires certification to purchase.

1 in. Machine Bolt

PROFLO®

1 in. Machine Bolt

  • Fast #
  • Part #MBZDG
  • Item #1329421
  • Manufacturer Part #MBZDG
4.9 out of 5 Customer Rating
PROFLO®

1 in. Machine Bolt

  • Fast #
  • Part #MBZDG
  • Item #1329421
  • Manufacturer Part #MBZDG
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
1/2
Length:
1
Material:
Zinc
UL Listed:
No