This product requires certification to purchase.

76 lb. Spring Hanger in Black

Mason Industries

HS Series 76 lb. Spring Hanger in Black

  • Fast #
  • Part #MHSX76
  • Item #1345898
  • Manufacturer Part #HS-X-75
5 out of 5 Customer Rating
Brand image
Mason Industries

HS Series 76 lb. Spring Hanger in Black

  • Fast #
  • Part #MHSX76
  • Item #1345898
  • Manufacturer Part #HS-X-75
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Allowable Load:
76 lb
Collection:
HS Series
Color Finish Name:
Black
Length:
2-1/2
Product Type:
Spring Hanger
Width:
2-7/8