This product requires certification to purchase.

10 oz. General Purpose Spray Paint in Gloss White

DiversiTech®

10 oz. General Purpose Spray Paint in Gloss White

  • Fast #
  • Part #DIV799003
  • Item #1346419
  • Manufacturer Part #799-003
4.5 out of 5 Customer Rating
Brand image
DiversiTech®

10 oz. General Purpose Spray Paint in Gloss White

  • Fast #
  • Part #DIV799003
  • Item #1346419
  • Manufacturer Part #799-003
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Gloss White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 702
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • New, more complete line of professional quality fast drying spray paints
  • Color code compressors or refrigerant recovery cylinders to match standard refrigerant indentifying colors
  • Touch up equipment housings
  • Requires Certification

Specifications

Application:
General Purpose
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Gloss White
Depth:
2-1/4
Height:
8
Product Type:
All Purpose Spray Paint
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
10 oz
Type:
DIV799003
UPC:
071915162381
Weight:
0.905
Width:
2-1/4