3 x 3 x 7/8 in. Equipment Pad Cork and Rubber
3 x 3 x 7/8 in. Equipment Pad Cork and Rubber
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36 Pallet: 5616-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrugated on both sides
- Withstands 50 psi
- The top and bottom ribs are 90° opposed to one another providing a natural resistance to "creep" or "walking" associated with vibrations
- Ideal for air conditioners, refrigeration equipment, compressors, cooling towers, presses, machines or anywhere vibration control is needed
- Pads can be stacked using interlocking ribs if additional vibration absorption or height is desired
- Other size options available from 2 in. x 2 in. to 18 in. x 18 in
Specifications
- Allowable Load:
- 50 lbs
- Color Finish Name:
- Black
- Height:
- 7/8
- Length:
- 3
- Material:
- Cork, Rubber
- Material Type:
- Elastomer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 3 in x 3 in x 7/8 in
- Thickness:
- 0.875 in
- UPC:
- 686109670032
- Width:
- 3