7/8 in. Yellow Zinc Plated Copper & O.D. Cushioned Strut Pipe Clamp
VibraClamp™ 7/8 in. Yellow Zinc Plated Copper & O.D. Cushioned Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2700-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Eaton B-Line series Vibram-Clamp vibration and cushion clamp
- Safety factor of 3
- Allows easy one tool installation
- Dampens vibration and noise
- Eliminates galvanic metal to metal contact
- Resists most industrial oils and solvents
- Reduces thermal loss and gain
- Helps secure pipe firmly to channel (strut)
- Includes cushion, clamp, screw and nut
- Standard finishes: YZN, SS4
Specifications
- Coating:
- Plated, Yellow Zinc Chromate
- Collection:
- VibraClamp™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Fits Pipe Size:
- 7/8 in
- Height:
- 2
- Length:
- 1-27/100
- Material:
- Steel
- Maximum Temperature:
- 300
- Minimum Temperature:
- -40
- Product Type:
- Cushion Clamp, Vibration Clamp
- Rigid Conduit Size:
- 3/4 in
- UL Listed:
- No
- UPC:
- 781011580353
- Width:
- 1-1/4
- Work Load Limit:
- 600