1-1/2 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger
1-1/2 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 4975-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard clevis hanger is recommended for the suspension of non-insulated pipe or insulated pipe with a B3151 shield
- Pipe will not 'pinch' when installing
- Swing in either direction allows pipe to easily feed thru
- Engineered design aligns bolt holes for quicker overhead installation
- TOLCO seismic restraint systems guidelines
- MSS SP-69 & SP-58, type 1
- Also available to accommodate rod schedule per national fire protection association (NFPA) pamphlet 13
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- Coating:
- Painted, Yellow Zinc Chromate
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3/4
- Length:
- 3-39/100
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Schedule Class:
- Standard
- UL Listed:
- Yes
- UPC:
- 781011050252
- Width:
- 3-1/4
- Work Load Limit:
- 730