This product requires certification to purchase.

Shower Drain in Polished Gold

Brasstech

Shower Drain in Polished Gold

  • Fast #
  • Part #N238-24
  • Item #1447110
  • Manufacturer Part #238-24
3.5 out of 5 Customer Rating
Brand image
Brasstech

Shower Drain in Polished Gold

  • Fast #
  • Part #N238-24
  • Item #1447110
  • Manufacturer Part #238-24
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Fits Plastic Oddities, Prier Brass, Richmond Foundry, Sioux Chief, C.P. Industries and Rapid fit shower drains.
  • 4" diameter, 3-3/8" c-c screw holes.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold
Diameter:
4
Drain Component Type:
Grate
Grate Style:
Round
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Strainer Style:
Snap-In
Trim Ring:
No
UPC:
091388275456