Shut Off Valve for 3-196 in Polished Chrome
Fairfield Shut Off Valve for 3-196 in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Fairfield
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Metal
- Height:
- 2-3/4
- IAPMO Listed:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Recommended Valve Application:
- Water
- UPC:
- 760724357513
- Valve Body Material:
- Brass
- Valve Operator:
- Cross Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Shut Off Valve
- Weight:
- 1.22
- Width:
- 2-47/50