This product requires certification to purchase.

12 in. Shower Arm in Satin Nickel

Newport Brass

12 in. Shower Arm in Satin Nickel

  • Fast #
  • Part #N202-15S
  • Item #1493137
  • Manufacturer Part #202-15S
4.5 out of 5 Customer Rating
Brand image
Newport Brass

12 in. Shower Arm in Satin Nickel

  • Fast #
  • Part #N202-15S
  • Item #1493137
  • Manufacturer Part #202-15S
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 90 degree arm
  • 1/2" NPT Inlet
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Part Type:
Shower Arm
Fits Brand:
Newport Brass
Installation Type:
Wall Mount
Length:
12
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388287794
WaterSense Labeled:
No