2 in. Combination Drill & CC Tap for B-101
2 in. Combination Drill & CC Tap for B-101
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- AWWA tapered thread tap
- Mueller B-101 drills and shell cutters match the corresponding stop and plug thread to assure a pressure tight seal
- Contains a stick of lube
- Each drill tap is subjected to a hardness test to ensure material integrity
- For use on cast iron, ductile iron and A/C pipe above 4"
Documents
Recommended Accessories
Specifications
- Application:
- Cast Iron Pipe
- Brand Model Compatibility:
- A-3, B-101™
- End Connection 1:
- CC
- Material:
- Metal
- Tap Size:
- 2
- Tool Type:
- Drill, Tap