1/2 hp 1075 RPM 208/230V Single Phase Condenser Motor
1/2 hp 1075 RPM 208/230V Single Phase Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 126Product Details
Product Details
- Condenser fan motor
- Reversible rotation
- Sleeve bearings
- Class B insulation
- Up/down, thru-bolt, or band mounting
- Automatic reset thermal overload protector
- Direct drive
Documents
Specifications
- AMP:
- 3.1
- Diameter:
- 5-3/5
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 10-31/100
- Material:
- Steel
- Maximum Temperature:
- 60
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- OEM Part:
- No
- Phase:
- Single Phase
- Product Type:
- Direct Drive
- RPM:
- 1075
- RPM Range:
- 900-1150
- Temperature Range:
- -29 to 60 Deg C
- UL Listed:
- Yes
- UPC:
- 786382040499
- Volts:
- 208/230V