2-1/2 x 1/4 in. 60 psi Stainless Steel Lower Mount Liquid Filled Pressure Gauge in Stainless Steel
Bourdon 2-1/2 x 1/4 in. 60 psi Stainless Steel Lower Mount Liquid Filled Pressure Gauge in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- These WIKA industrial series gauges feature all stainless steel construction and are engineered to provide long service life in the most demanding petro-chem, process and industrial applications
- Welded case-to-socket connections
- Field liquid-fillable
- Made in the USA
- Excellent load-cycle stability and shock resistance
- Positive pressure ranges to 15,000 psi (1,000 bar)
- FlexWindow™ option with integrated pressure compensation and 100% case fill
Documents
Specifications
- ASME:
- ASME B40.100
- Application:
- Chemical, Environmental, Mining, Offshore, Petrochemical
- Collection:
- Bourdon
- Color Finish Name:
- Black, White Aluminum
- Depth:
- 1-13/100
- Diameter:
- 2-1/2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Grade:
- A
- Installation Type:
- Lower Mount
- Material:
- Aluminum, Plastic, Stainless Steel
- Material Type:
- 304, 316, Polycarbonate
- Maximum Temperature:
- 212
- NEMA:
- NEMA 4X, NEMA IP65, NEMA IP66
- Pressure - High:
- 60
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -4 to 140 Deg F (-20 to 60 Deg C)
- Weight:
- 0.44