68 x 0.3125 in. Belt
68 x 0.3125 in. Belt
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5Product Details
Product Details
- Dial Manufacturing aftermarket repair part
Documents
Specifications
- Application:
- Oil, Heating
- Length:
- 68
- Material:
- Fabric, Rubber, Plastic
- Product Type:
- V-Belt
- Thickness:
- 0.3125 in
- UPC:
- 026529656801
- Weight:
- 0.4
- Width:
- 1/2