Plastic Lift & Turn Drain in Polished Brass
Innovator® 900 Series Plastic Lift & Turn Drain in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2-2005
- Collection:
- Innovator® 900 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Connecting Pipe:
- Rigid
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- Strainer Body:
- Metal
- Thread Type:
- Coarse
- UPC:
- 640263016068