3 in. Cast Iron Rim with Guide Arm Safety Wheel
Safety Wheel® 3 in. Cast Iron Rim with Guide Arm Safety Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Unit comes complete with sprocket rim, chain guide, safety cap, cable, attachment set and instructions for installation
- Material: Cast iron sprocket rim with ductile iron guide arms
- Diameter of valve hand wheel rim will fit 12-3/4" to 15-1/2"
Specifications
- ADA Compliant:
- No
- Actuator Type:
- Manual
- Application:
- Commercial
- Collection:
- Safety Wheel®
- Depth:
- 2-5/8
- Diameter:
- 2-1/8
- Height:
- 15-1/2
- Material:
- Cast Iron, Carbon Steel, Stainless Steel
- Valve Size:
- 3 in