Basket Strainer (Less Pop-Up) in Inca Brass
Basket Strainer (Less Pop-Up) in Inca Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless Steel construction
- Fits standard 3 1/2" diameter drain opening
- Shorter mounting screws available for metal sinks, part #737SCREW23
- Cleans easily with soap and water
- Purchase with confidence knowing that the product is covered by a 2-year Limited Warranty
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Drain Diameter:
- 1-1/2
- End Connection 1:
- Male
- End Connections:
- Male
- GSA Approved:
- No
- Height:
- 4-1/2
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Strainer Size:
- 4-1/2
- Tailpiece Included:
- Yes
- UPC:
- 824438005440