25A 230V Limit Control Switch
25A 230V Limit Control Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Close Temperature (F): 100
- Open Temperature (F): 110
- Mounting: Flanged airstream
- Disc Face: Exposed
- No. of Poles: 1
Specifications
- AMP:
- 25
- Application:
- Residential
- Product Type:
- Limit Switch
- Temperature Range:
- 100 to 110 Deg F
- UPC:
- 662766196368
- Watts:
- 1
- Width:
- 2