3-1/2 in. Zinc Hex Head Bolt
3-1/2 in. Zinc Hex Head Bolt
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Head Diameter:
- 0.875
- Length:
- 3-1/2
- Material:
- Zinc
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 7/8 in
- Thread Length:
- 3.5
- UL Listed:
- No
- Width:
- 7/8