8000 cu ft Leak Finder
8000 cu ft Leak Finder
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Eliminate costly equipment and time consuming operations in pinpointing leaks
- Smoke tests will effectively and inexpensively reveal leaks and other faults in tanks, piping and sewerage/waste collection systems
- These smoke bombs produce white to grey color by a chemical reaction
- They have no explosive material
- Meets all guidelines of WEF, NASSCO and EPA
- Burn time 60 seconds
Specifications
- Color:
- White
- Package Quantity:
- Pack of 12
- Size:
- 60 sec
- Type:
- Candle