This product requires certification to purchase.

47 x 0.3125 in. Belt

Dial Manufacturing

47 x 0.3125 in. Belt

  • Fast #
  • Part #D6547
  • Item #1664176
  • Manufacturer Part #6547
4.8 out of 5 Customer Rating
Brand image
Dial Manufacturing

47 x 0.3125 in. Belt

  • Fast #
  • Part #D6547
  • Item #1664176
  • Manufacturer Part #6547
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Dial Manufacturing aftermarket repair part
  • Requires Certification

Documents


Specifications

Application:
Oil, Heating
Length:
47
Material:
Fabric, Rubber, Plastic
Product Type:
V-Belt
Thickness:
0.3125 in
UPC:
026529065474
Weight:
0.25
Width:
1/2