Elongated Closed Front Toilet Seat with Cover in Ebony
SoftClose® Elongated Closed Front Toilet Seat with Cover in Ebony
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Slow Closing Seat and Lid action designed for a gentle, softer close
- For Use with Elongated Front Bowls
- Solid High-Impact, High Gloss Polypropylene
Specifications
- ADA Compliant:
- No
- Collection:
- SoftClose®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- Fits Brand:
- TOTO
- Height:
- 3-1/8
- Length:
- 18-1/2
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 739268062818
- Width:
- 14