This product requires certification to purchase.

2 in. Cast Iron Flanged Swing Check Valve

Kennedy Valve Mfg.

Figure 106 Series 2 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #K106LWK
  • Item #1675020
  • Manufacturer Part #106LW
3.8 out of 5 Customer Rating
Brand image
Kennedy Valve Mfg.

Figure 106 Series 2 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #K106LWK
  • Item #1675020
  • Manufacturer Part #106LW
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Stainless steel hinge pin
  • Working parts are removable through the top of the valve
  • Bronze side plug or seal gland nut construction
  • Bodies are made of high strength cast iron with reinforced flanges
  • Made in the USA
  • May be installed in a vertical line with the flow up
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI 125
ASME:
ASME B16.1
ASTM:
ASTM A-126 Grade B
AWWA:
AWWA C-508
Collection:
Figure 106 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
IAPMO Listed:
No
ISO:
ISO 14001, ISO 9001
Installation Type:
Vertical Mount
Length:
8
Material:
Cast Iron, Bronze, Rubber
Material Type:
Buna-N
Maximum Temperature:
125
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi, 300 psi
Pressure Class:
150#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Body Style:
Swing
Valve Disc Material:
Bronze, Buna-N, Cast Iron
Valve Operator:
Lever
Valve Seat Material:
Bronze
Valve Size:
2 in
Valve Type:
Swing Check Valve