3/4 in. 250# Wye Strainer with Blow-Off Outlet
Model 11M 3/4 in. 250# Wye Strainer with Blow-Off Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast iron
- Screwed cap
- 20 mesh screen
- Class 250
- Machined seats in both body and cap align and lock the screen in place to stop sediment bypass
- Sizes 1/4 in. - 4 in. (6 - 100 mm)
- 304 stainless steel screen
- Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
Specifications
- ASTM:
- ASTM A-126 Class B
- BAA Compliant:
- No
- Collection:
- Model 11M
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 3/4 in
- Height:
- 3
- Length:
- 3-3/4
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 400
- Mesh Size:
- 20
- Origin:
- Global
- Pressure - High:
- 250, 400
- Pressure Class:
- 250#, 400#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 643925028027
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Y Pattern
- Width:
- 1-7/10