2-1/2 in. Machine Bolt
2-1/2 in. Machine Bolt
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Coating:
- Zinc
- Diameter:
- 1/2
- Length:
- 2-1/2
- Material:
- Zinc
- Product Type:
- Machine Bolt
- Size:
- 1/2 in x 2-1/2 in
- UL Listed:
- No