This product requires certification to purchase.

2-1/2 in. PTFE Bronze Standard Port FNPT 600# Ball Valve

Apollo Valves

70-100 Series 2-1/2 in. PTFE Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7010901A
  • Item #1725327
  • Manufacturer Part #7010901A
3.4 out of 5 Customer Rating
Brand image
Apollo Valves

70-100 Series 2-1/2 in. PTFE Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7010901A
  • Item #1725327
  • Manufacturer Part #7010901A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 130
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 600 psig rating
  • 150 psig for saturated steam
  • Adjustable packing gland
  • Chrome plated ball
  • Blowout proof stem design
  • RPTFE seats and MPTFE stem packing rings
  • 100% factory tested
  • Manufactured in the USA - ARRA compliant
  • Premium materials and heavy duty construction
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-584 C84400
CSA Certified:
CSA B51
Collection:
70-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6-1/4
MSS:
MSS SP-110
Material:
Bronze, Plastic
Material Type:
RPTFE
Maximum Temperature:
500
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
150#, 600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Steam
UL Listed:
No
UPC:
670750871191
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Bonnet Type:
Welded
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
13.96