10 in. 30 ga 90 Degree Duct Elbow
10 in. 30 ga 90 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 30 ga.
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 10
- Duct Elbow Type:
- Adjustable
- Elbow Degree:
- 90
- Gauge (metal):
- 30
- Material:
- Steel
- UL Listed:
- No
- UPC:
- 662837302100
- Vent Duct Shape:
- Round