1 in. Swivel x MPT x Swivel Straight Schedule 40 PVC Manifold Tee
1 in. Swivel x MPT x Swivel Straight Schedule 40 PVC Manifold Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20Product Details
Product Details
- Fitting is manufactured Sch 40, gray material
- Broken bags / broken boxes are prohibited
- Manifold System components are O-ring sealed, do not use paste, dope or teflon tape
- PTFE O-ring
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- MPT
- End Connection 3:
- Swivel Nut
- End Connections:
- Socket Weld x MPT x Swivel Nut
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Size 3:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Manifold Tee
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 490811445242