72 x 42 in. Total Massage Drop-In Bathtub with Reversible Drain in Biscuit
Memoirs® 72 x 42 in. Total Massage Drop-In Bathtub with Reversible Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Six hydromassage jets can be individually adjusted for water flow and direction
- Variable-speed pump for adjusting massage intensity
- Adjustable neckjet pillow with 2 jets provides a stimulating and stress-relieving neck massage
- Ten backjets target the lower back and shoulders to relieve tension and encourage deep breathing
- Built-in heater
- Lighted keypad
- Remote control
- Generous 6' length provides an incredibly spacious bathing area
- Drilled for grab bar (required) - sold separately
- Coordinates with other products in the Memoirs® collection
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Basin Length:
- 27
- Basin Width:
- 42 in
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.5
- Capacity:
- 86 gal
- Collection:
- Memoirs®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Control Type:
- Electronic
- Depth:
- 16
- Drain Location:
- Reversible
- Height:
- 22
- Installation Type:
- Built-in
- Length:
- 72
- Material:
- Plastic
- Number of Jets:
- 6
- Number of Occupants:
- 2
- Overall Length:
- 72
- Overall Width:
- 42
- Pump Location:
- Right
- UL Listed:
- Yes
- UPC:
- 087206903991
- Volts:
- 240V
- Width:
- 42