This product requires certification to purchase.

6 in. 450 lb. Steel Fast Clamp Sway Brace

Eaton B-Line Series

TOLCO™ 6 in. 450 lb. Steel Fast Clamp Sway Brace

  • Fast #
  • Part #B1000PLNUG
  • Item #1857385
  • Manufacturer Part #Y380010060
4.4 out of 5 Customer Rating
Brand image
Eaton B-Line Series

TOLCO™ 6 in. 450 lb. Steel Fast Clamp Sway Brace

  • Fast #
  • Part #B1000PLNUG
  • Item #1857385
  • Manufacturer Part #Y380010060
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?

Product Details

Product Details

  • The fast clamp branch line restraint attachment is a restraint device intended for lateral bracing.
  • Field adjustable, making critical pre-engineering of bracing pipe unnecessary.
  • Unique design requires no threading of bracing pipe.
  • Steel leaf spring insert provided to assure installer and inspector necessary minimum torque has been achieved.
  • For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
  • Requires Certification

Specifications

Application:
Residential, Fire Sprinkler
Coating:
Electroplated, Electrogalvanized
Collection:
TOLCO™
Color Finish Name:
Plain
FM Approved:
Yes
Fits Pipe Size:
6 in
Height:
1
Length:
9-49/100
Material:
Steel
Product Type:
Lateral Sway Brace Attachment
UL Listed:
Yes
UPC:
782051720822
Weight:
1.365
Width:
7-61/100
Work Load Limit:
450