4-1/4 in. Brass Drain Cover in Brushed Nickel
Kingsley™ 4-1/4 in. Brass Drain Cover in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Mounts on 2-5/8-inch centers
- Genuine Moen part designed to make every day a bit easier
- Corrosion-resistant metal construction
- Backed by Moen’s Limited Lifetime Warranty
Documents
Specifications
- Collection:
- Kingsley™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4-1/4
- Drain Component Type:
- Drain Cover
- Drain Type:
- Shower Drain
- Height:
- 1/16
- Length:
- 4-1/4
- Material:
- Brass
- Strainer Size:
- 4-1/4
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 026508120903