This product requires certification to purchase.

1 in. Brass FIPT T-Handle Gas Ball Valve

BrassCraft

TBV Series 1 in. Brass FIPT T-Handle Gas Ball Valve

  • Fast #
  • Part #BTBV16
  • Item #1896018
  • Manufacturer Part #TBV16
4 out of 5 Customer Rating
Brand image
BrassCraft

TBV Series 1 in. Brass FIPT T-Handle Gas Ball Valve

  • Fast #
  • Part #BTBV16
  • Item #1896018
  • Manufacturer Part #TBV16
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 2124
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Forged brass body eliminates pinhole leaks commonly associated with cast products
  • Connects to 1 in. MIP gas pipe or fittings
  • For use in gas appliance installations
  • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • Blow-out-proof stem assembled from the inside with double O-rings to ensure safe, reliable performance
  • PTFE seats assure a tight seal and easy on & off operation even after long periods of inactivity
  • Comfort-fit grip handle features an exclusive integration of the 'T' and lever handle designs
  • 1/4 turn operation provides easy on & off flow control
  • 100% Leak Tested
  • Requires Certification

Specifications

ANSI:
ANSI Z21.15, ANSI B16.44
ASME:
ASME B16.44
CSA Certified:
CSA 9.1
Collection:
TBV Series
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Handle Material:
Aluminum
Handle Type:
Lever
Height:
1-3/4
Length:
2-1/2
Material:
Brass, Plastic
Material Type:
PTFE
Maximum Temperature:
150
Origin:
Global
Pressure - Maximum:
125 psi, 5 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas
UL Listed:
No
UPC:
026613099439
Valve Body Material:
Forged Brass
Valve Operator:
T-Handle
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Gas Ball Valve
Weight:
0.9562
Width:
2-14/25