2-1/2 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet F-0064C-02TY
Figure 0064C 2-1/2 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet F-0064C-02TY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Low emission design guaranteed
- Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
- Seal-welded seat rings are leak-proof, and Stellate® 6 hard-faced for long service life
- Universal trim: 13Cr stem, wedge in CA 15 or 13Cr faced, and CoCr alloy faced seat API trim 8 suitable for applications up to 850°F (454°C)
- Seat face CoCr alloy hard-faced, ground and lapped to a mirror finish
- Flexible wedge with low center stem-wedge contact, in solid CA15 (13Cr) or hard-faced with 13Cr, SS 316, Monel or CoCr alloy. Wedge is ground and lapped to a mirror finish and tightly guided to prevent dragging and seat damage
- A CoCr alloy hard-faced CF8M wedge is also available
- Non-rotating stem with precision ACME threads and burnished finish. Double ACME for faster operation
- Body and bonnet joint accurately machined
- Body and bonnet castings are precision machined
Documents
Specifications
- API:
- API 598, API 600, API 603
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A216 Grade WCB
- Collection:
- Figure 0064C
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 8
- Handle Material:
- Malleable Iron
- ISO:
- ISO 10434
- Length:
- 7-1/2
- Material:
- Carbon Steel, CoCr Alloy, Malleable Iron, Stainless Steel
- Material Type:
- A216-WCB, CR 13
- NSF Certified:
- No
- Pressure Class:
- 150#, 285#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- CoCr Alloy
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 59