1/8 in. 375 lb. Steel Swivel Sway Brace Attachment
TOLCO™ Fig 990 1/8 in. 375 lb. Steel Swivel Sway Brace Attachment
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Eaton B-Line series TOLCO swivel sway brace attachment
- Pre-galvanized finish
- 975 lbs. load capacity
- 1/8 in
- Steel
Documents
Specifications
- Coating:
- Electrogalvanized
- Collection:
- TOLCO™ Fig 990
- FM Approved:
- No
- Fits Pipe Size:
- 1/8 in
- Height:
- 2
- Length:
- 4-31/100
- Material:
- Steel
- Product Type:
- Swivel Sway Brace Attachment
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- UPC:
- 782051718713
- Weight:
- 0.78
- Width:
- 2
- Work Load Limit:
- 375