1-1/2 x 42 in. MNPT Seamless Brass Nipple
1-1/2 x 42 in. MNPT Seamless Brass Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Merit brass nipples are produced from "red brass" (85% Copper / 15% Zinc).
- Brass offers good corrosion resistance and is excellent for use with water for myriad of plumbing and heating applications.
- The relative softness of brass ensures a tight seal and easy installation and can be used interchangeably with copper where heavier walls are required.
- Red Brass nipples are less brittle, easier to work with and far more resistant to corrosion than yellow brass.
- All brass nipples conform to specification ASTM B687-88.
- Nipples are threaded with American standard taper pipe threads (NPT) in accordance with screw-threaded standard to Federal services handbook H-28
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B43, ASTM B687
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Lead Law Compliant:
- Yes
- Length:
- 42
- Material:
- Red Brass
- NSF:
- NSF 61
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 40