55 in. x 57 in. x 3 in. Concrete and Foam Equipment Pad - Grey
UltraLite® 55 in. x 57 in. x 3 in. Concrete and Foam Equipment Pad - Grey
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 15-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- One of the lightest equipment mounting products available today
- Specifically engineered for long term exterior weather resistance
- Installs in seconds while providing a solid foundation for the condensing unit
- Not subject to ultraviolet degradation or weathering discoloration
- Absorbs and dampens vibration associated with normal operation of a condensing unit
- Freeze/thaw resistant
- Flame resistant
- Extremely lightweight, the UltraLite® pad is a concrete pad at the weight of plastic, about 2.5 lbs. per square foot
- Concrete outer skin and EPS foam core provide flexibility and vibration dampening
- Flat bottom design provides excellent resistance to sinking and settling
Specifications
- Allowable Load:
- 941 lbs
- Collection:
- UltraLite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3
- Length:
- 55
- Material:
- Concrete, Foam
- Material Type:
- Polystyrene
- Size:
- 55 in x 57 in x 3 in
- Thickness:
- 3 in
- UPC:
- 095247409464
- Width:
- 57