This product requires certification to purchase.

1/2 in. 286F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Chrome Plated

Tyco

Series TY-FRB 1/2 in. 286F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #T573789286
  • Item #1959505
  • Manufacturer Part #573789286
4.1 out of 5 Customer Rating
Brand image
Tyco

Series TY-FRB 1/2 in. 286F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #T573789286
  • Item #1959505
  • Manufacturer Part #573789286
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-479, ASTM A-479M
Application:
Commercial
Coating:
Painted
Collection:
Series TY-FRB
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
ISO:
ISO 7-1
Installation Type:
Horizontal Mount
K-Factor:
5.6
Length:
2-3/16
Material:
Nickel, Brass, Bronze, Copper, Glass, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Maximum Temperature:
286
Opening Size:
2-7/8
Product Type:
Horizontal Sidewall, Quick Response
Size:
2-7/8 in x 2-3/16 in x 1-13/16 in
Thread Size:
1/2
UL Listed:
Yes
Width:
1-13/16