This product requires certification to purchase.

5.5 oz Kitchen & Bath Acrylic Caulk in Almond

PROFLO®

5.5 oz Kitchen & Bath Acrylic Caulk in Almond

  • Fast #
  • Part #PFC401ALM
  • Item #2125708
  • Manufacturer Part #47597
4.2 out of 5 Customer Rating
Brand image
PROFLO®

5.5 oz Kitchen & Bath Acrylic Caulk in Almond

  • Fast #
  • Part #PFC401ALM
  • Item #2125708
  • Manufacturer Part #47597
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Almond Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1728
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Kitchen and bath acrylic caulk
  • Cured caulk is mildew resistant
  • Soap and water cleanup
  • Application: Interior and exterior
  • Size: 5.5 oz
  • Requires Certification

Specifications

Color Finish Name:
Almond
Material:
Siliconized Acrylic
Product Type:
Acrylic Caulk, Caulk
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
5.5 oz
UPC:
781889183267